Shop ZORO SELECT

Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 24P1.25-24
  • Zoro # G805400705

product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
19,000 psi
Thickness
1.25 in
Temper
T351
Thickness Tolerance
+0.039 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24P1.25-24
Zoro #
G805400705
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
19,000 psi
Temper
T351
Thickness Tolerance
+0.039 in/0 in
Gauge
1.25 in
Standards
ASTM B209
Tensile Strength
11,000 psi
Shape Type
Plate
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Plate
Material Grade
2024
Rockwell Hardness
75 BHN
Brinell Hardness
47 BHN
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.0125 in
Coating
Plain
Straightness Tolerance
+/-0.05 in/ft
Fabrication
Hot Rolled
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 1.25 in, Thickness Tolerance +0.039 in/0 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, Brinell Hardness 47 BHN, Rockwell Hardness 75 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.