Shop ZORO SELECT

Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 61F.375X12-24
  • Zoro # G001840299

product price: 
$
78.69
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Length Tolerance
+/-2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.375X12-24
Zoro #
G001840299
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length Tolerance
+/-2 in
Width Tolerance
+/-0.016 in
Thickness (Decimal)
0.375 in
Width and Length
12 in x 24 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Tensile Strength
42,000 psi
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
37,000 psi
Typical Hardness
95
Thickness Tolerance
+/-0.008 in
Gauge
0.375 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Standards
ASTM B221, AMS QQ-A-200/3
Typical Tensile Strength (PSI)
42,000 psi
Finish
Mill
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Material Grade
6061
Appearance
Plain
Fabrication
Extruded
Mechanical Finish
Mill
Shape Type
Plate
Rockwell Hardness
95 HRB
Shape
Plate
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Galvanized
Not Galvanized
System of Measurement
Inch
Elongation
13 %
Flatness Tolerance
+/-0.1 in
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 12 in, Width Tolerance +/-0.016 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.