Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 61F.625X12-24
  • Zoro # G701840308
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.625 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.625X12-24
Zoro #
G701840308
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width Tolerance
+/-0.017 in
Length Tolerance
+/-2 in
Thickness (Decimal)
0.625 in
Width and Length
12 in x 24 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
42,000 psi
Hardness Scale
BHN
Gauge
0.625 in
Tensile Strength
42,000 psi
Finish
Mill
Standards
ASTM B221, AMS QQ-A-200/3
Thickness Tolerance
+/-0.009 in
Typical Yield Strength (PSI)
37,000 psi
Typical Hardness
95
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Heat Treatable
Heat Treatable
Shape
Plate
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Shape Type
Plate
Fabrication
Extruded
Material Grade
6061
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Appearance
Plain
Heat Treatment
Tempered
Vickers Hardness
Not Available
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Elongation
13 %
Galvanized
Not Galvanized
Coating
Plain
Flatness Tolerance
+/-0.1 in
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 12 in, Width Tolerance +/-0.017 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews