Shop ZORO SELECT

Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 61F.75X12-24
  • Zoro # G901840344

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Thickness (Decimal)
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.75X12-24
Zoro #
G901840344
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Width Tolerance
+/-0.018 in
Length Tolerance
+/-2 in
Width and Length
12 in x 24 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Gauge
0.75 in
Alloy Type - Aluminum
6061
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Typical Yield Strength (PSI)
37,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Hardness Scale
BHN
Tensile Strength
42,000 psi
Thickness Tolerance
+/-0.010 in
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Rockwell Hardness
95 HRB
Heat Treatment
Tempered
Tolerance Rating
Standard
Vickers Hardness
Not Available
Maximum Temperature
300 Degrees F
Appearance
Plain
Heat Treatable
Heat Treatable
Shape
Plate
Mechanical Finish
Mill
Material Grade
6061
Minimum Temperature
-320 Degrees F
Brinell Hardness
95 BHN
Shape Type
Plate
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Coating
Plain
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 12 in, Width Tolerance +/-0.018 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.