Shop ZORO SELECT

Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 7808_12_24
  • Zoro # G302644404

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.25 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Width and Length
12 in x 24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7808_12_24
Zoro #
G302644404
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Hardness Scale
BHN
Typical Hardness
65
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
MIC-6
Thickness Tolerance
+/-0.005 in
Metal Fabrication Process
Cast
Typical Yield Strength (PSI)
15,200 psi
Typical Tensile Strength (PSI)
23,900 psi
Tensile Strength
24,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Shape Type
Plate
Material Grade
MIC-6
Brinell Hardness
65 BHN
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.25 in
Width and Length
12 in x 24 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.25 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.