Aluminum Plate, 24 in - L, 8 in - W

  • Mfr # 61F.375X8-24
  • Zoro # G601840484
product price: 
$
60.15
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.375X8-24
Zoro #
G601840484
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.054 in
Thickness (Decimal)
0.375 in
Width and Length
8 in x 24 in
Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
8 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
37,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Finish
Mill
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.008 in
Typical Tensile Strength (PSI)
42,000 psi
Tensile Strength
42,000 psi
Gauge
0.375 in
Hardness Scale
BHN
Typical Hardness
95
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Appearance
Plain
Shape
Plate
Includes Material Certificate
No Certificates Included
Minimum Temperature
-320 Degrees F
Material Grade
6061
Rockwell Hardness
95 HRB
Fabrication
Extruded
Brinell Hardness
95 BHN
Shape Type
Plate
Tolerance Rating
Standard
Vickers Hardness
Not Available
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
System of Measurement
Inch
Elongation
13 %
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews