Aluminum Plate, 24 in - L, 8 in - W

  • Mfr # 61F.625X8-24
  • Zoro # G401840370
product price: 
$
91.15
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.625 in
Temper
T6511
Alloy Type - Aluminum
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.625X8-24
Zoro #
G401840370
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width Tolerance
+/-0.054 in
Length Tolerance
+/-2 in
Width and Length
8 in x 24 in
Thickness (Decimal)
0.625 in
Overall Length
24 in
Overall Width
8 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Typical Hardness
95
Thickness Tolerance
+/-0.009 in
Finish
Mill
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Gauge
0.625 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Mechanical Finish
Mill
Material Grade
6061
Vickers Hardness
Not Available
Shape Type
Plate
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Maximum Temperature
300 Degrees F
Brinell Hardness
95 BHN
Fabrication
Extruded
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Appearance
Plain
Minimum Temperature
-320 Degrees F
Coating
Plain
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
System of Measurement
Inch
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews