Zoro Homepage

Aluminum Plate, 24" L, 6" W

  • Mfr # AP3003H22TP/063-6x24

  • Zoro # G414561897


product price: $25.19
/ea

Key Features

Temper
H22
Thickness
0.063 in
Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP3003H22TP/063-6x24
Zoro #
G414561897
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
6 in
Overall Length
24 in

Details

Temper
H22
Item
Aluminum Tread Plate
Thickness Tolerance
+/-0.01 in
Material
Aluminum
Material Grade
3003
System of Measurement
Inch
Shape
Plate
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Maximum Temperature
1,100 Degrees F
Brinell Hardness
40
Yield Strength
21,000 psi
Rockwell Hardness
C40
Tensile Strength
22,000 psi
Fabrication
Cold Finished
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized

Description

Aluminum Tread Plate, Aluminum, 3003, H22, Plate, 24 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, C40 Rockwell Hardness, Includes Material Certificate No Certificates Included, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.