Aluminum Plate, 36 in - L, 10 in - W

  • Mfr # 61F1X10-36
  • Zoro # G901840955
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1X10-36
Zoro #
G901840955
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width and Length
10 in x 36 in
Thickness (Decimal)
1 in
Width Tolerance
+/-0.019 in
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
10 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Tensile Strength
42,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
42,000 psi
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
37,000 psi
Thickness Tolerance
+/-0.012 in
Typical Hardness
95
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Gauge
1 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Shape Type
Plate
Vickers Hardness
Not Available
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Appearance
Plain
Heat Treatment
Tempered
Mechanical Finish
Mill
Material Grade
6061
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Shape
Plate
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Elongation
13 %
Galvanized
Not Galvanized
Coating
Plain
System of Measurement
Inch
Flatness Tolerance
+/-0.1 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 10 in, Width Tolerance +/-0.019 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews