Aluminum Plate, 36 in - L, 10 in - W

  • Mfr # 61F.375X10-36
  • Zoro # G501840331
product price: 
$
94.69
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Thickness Tolerance
+/-0.008 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.375X10-36
Zoro #
G501840331
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length Tolerance
+/-3 in
Thickness (Decimal)
0.375 in
Width and Length
10 in x 36 in
Width Tolerance
+/-0.016 in
Overall Length
36 in
Overall Width
10 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Thickness Tolerance
+/-0.008 in
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Gauge
0.375 in
Tensile Strength
42,000 psi
Finish
Mill
Standards
ASTM B221, AMS QQ-A-200/3
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Appearance
Plain
Material Grade
6061
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Vickers Hardness
Not Available
Shape Type
Plate
Fabrication
Extruded
Shape
Plate
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Galvanized
Not Galvanized
Coating
Plain
System of Measurement
Inch
Flatness Tolerance
+/-0.1 in
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 10 in, Width Tolerance +/-0.016 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews