Shop ZORO SELECT

Aluminum Plate, 36 in - L, 12 in - W

  • Mfr # 61F.375X12-36
  • Zoro # G6895856

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Length
36 in
Width and Length
12 in x 36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.375X12-36
Zoro #
G6895856
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length
36 in
Width and Length
12 in x 36 in
Width Tolerance
+/-0.084 in
Thickness (Decimal)
0.375 in
Width
12"
Length Tolerance
+/-3 in
Overall Width
12 in
Overall Length
36 in
Wire Rope Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Thickness Tolerance
+/-0.008 in
Finish
Unpolished
Hardness Scale
BHN
Standards
AMS-QQ-A-200, ASTM B221
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
6061
Typical Hardness
95
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
45,000 psi
Tensile Strength
45,000 psi
Gauge
0.375 in
Minimum Temperature
-320 Degrees F
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Vickers Hardness
Not Available
Brinell Hardness
95 BHN
Shape
Plate
Fabrication
Extruded
Material Grade
6061
Maximum Temperature
300 Degrees F
Heat Treatment
Tempered
Mechanical Finish
Mill
Tolerance Rating
Standard
Shape Type
Plate
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Elongation
13 %
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.