Aluminum Plate, 36 in - L, 12 in - W

  • Mfr # 61F.625X12-36
  • Zoro # G6899374
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Width Tolerance
+/-0.084 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.625X12-36
Zoro #
G6899374
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width Tolerance
+/-0.084 in
Length Tolerance
+/-3 in
Length
36 in
Thickness (Decimal)
0.625 in
Width and Length
12 in x 36 in
Width
12"
Overall Length
36 in
Overall Width
12 in
Wire Rope Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Standards
AMS-QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Type
Corrosion Resistant
Hardness Scale
BHN
Thickness Tolerance
+/-0.009 in
Typical Hardness
95
Finish
Unpolished
Alloy Type - Aluminum
6061
Alloy Type
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
45,000 psi
Gauge
0.625 in
Material Grade
6061
Minimum Temperature
-320 Degrees F
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Rockwell Hardness
95 HRB
Shape
Plate
Shape Type
Plate
Appearance
Plain
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Vickers Hardness
Not Available
Heat Treatment
Tempered
Fabrication
Extruded
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Coating
Plain
Elongation
13 %
Flatness Tolerance
+/-0.075 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews