Aluminum Plate, 36 in - L, 36 in - W
- Mfr # 6983_36_36
- Zoro # G305401271
product price:Â
$
1,815.99
/ea
Key Features
Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Standards
ASTM B209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6983_36_36
- Zoro #
- G305401271
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 1 in
- Length Tolerance
- +0.125 in/0 in
- Overall Width
- 36 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Aluminum Plate
- Material
- Aluminum
- Yield Strength
- 47,000 psi
- Temper
- T351
- Standards
- ASTM B209
- Tensile Strength
- 67,000 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Shape
- Plate
- Shape Type
- Plate
- Rockwell Hardness
- 75
- Mechanical Finish
- Bare
- Brinell Hardness
- 120 BHN
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Material Grade
- 2024
- Coating
- Plain
- Shell Material
- Aluminum
Description
Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Thickness 1 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Bare, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.