Aluminum Plate, 36 in - L, 8 in - W

  • Mfr # 61F1X8-36
  • Zoro # G901840856
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Width and Length
8 in x 36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1X8-36
Zoro #
G901840856
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width and Length
8 in x 36 in
Width Tolerance
+/-0.054 in
Length Tolerance
+/-3 in
Thickness (Decimal)
1 in
Overall Width
8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Hardness
95
Thickness Tolerance
+/-0.012 in
Finish
Mill
Hardness Scale
BHN
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Gauge
1 in
Tensile Strength
42,000 psi
Alloy Type - Aluminum
6061
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Vickers Hardness
Not Available
Heat Treatable
Heat Treatable
Shape
Plate
Minimum Temperature
-320 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Shape Type
Plate
Rockwell Hardness
95 HRB
Material Grade
6061
Heat Treatment
Tempered
Mechanical Finish
Mill
Tolerance Rating
Standard
Appearance
Plain
Maximum Temperature
300 Degrees F
Brinell Hardness
95 BHN
Flatness Tolerance
+/-0.1 in
Elongation
13 %
System of Measurement
Inch
Coating
Plain
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews