Zoro Homepage

Aluminum Plate, 36" L, 36" W

  • Mfr # AP3003H22TP/250-36x36

  • Zoro # G714561719


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Temper
H22
Thickness
0.25 in
Material
Aluminum
Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP3003H22TP/250-36x36
Zoro #
G714561719
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
36 in
Overall Length
36 in

Details

Temper
H22
Item
Aluminum Tread Plate
Material
Aluminum
Thickness Tolerance
+/-0.01 in
Material Grade
3003
Shape
Plate
System of Measurement
Inch
Fabrication
Cold Finished
Heat Treatable
Not Heat Treatable
Yield Strength
21,000 psi
Rockwell Hardness
C40
Mechanical Finish
Mill
Maximum Temperature
1,100 Degrees F
Heat Treatment
No Heat Treatment
Brinell Hardness
40
Tensile Strength
22,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Aluminum Tread Plate, Aluminum, 3003, H22, Plate, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, C40 Rockwell Hardness, Includes Material Certificate No Certificates Included, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.