Aluminum Plate, 4 ft - L, 10 in - W
- Mfr # 19910_48_0
- Zoro # G305400908
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T6511
Tensile Strength
42,000 psi
Length Tolerance
+0.125 in/0 in
Material Grade
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19910_48_0
- Zoro #
- G305400908
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Thickness
- 1.5 in
- Overall Length
- 4 ft
- Overall Width
- 10 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Material
- Aluminum
- Temper
- T6511
- Item
- Aluminum Plate
- Tensile Strength
- 42,000 psi
- Material Grade
- 6061
- Brinell Hardness
- 93 BHN
- Shape Type
- Plate
- Rockwell Hardness
- 59 HRB
- Mechanical Finish
- Mill
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Fabrication
- Extruded
- Shape
- Plate
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 10 in, Thickness 1.5 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 93 BHN, Rockwell Hardness 59 HRB, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.