Aluminum Plate, 4 ft - L, 12 in - W

  • Mfr # 24P1.25-48
  • Zoro # G805400668
product price: 
$
905.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
19,000 psi
Thickness
1.25 in
Temper
T351
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24P1.25-48
Zoro #
G805400668
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
19,000 psi
Temper
T351
Standards
ASTM B209
Thickness Tolerance
+0.039 in/0 in
Gauge
1.25 in
Tensile Strength
11,000 psi
Shape
Plate
Heat Treatment
No Heat Treatment
Brinell Hardness
47 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
75 BHN
Material Grade
2024
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Straightness Tolerance
+/-0.05 in/ft
Flatness Tolerance
+/-0.0125 in
Galvanized
Not Galvanized
Coating
Plain
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 1.25 in, Thickness Tolerance +0.039 in/0 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, Brinell Hardness 47 BHN, Rockwell Hardness 75 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.