Shop ZORO SELECT

Aluminum Plate, 4 ft - L, 12 in - W

  • Mfr # 7809_12_48
  • Zoro # G302644374

product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.375 in
Tensile Strength
24,000 psi
Metal Fabrication Process
Cast
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7809_12_48
Zoro #
G302644374
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width and Length
12 in x 48 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Tensile Strength
24,000 psi
Metal Fabrication Process
Cast
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Thickness Tolerance
+/-0.005 in
Alloy Type - Aluminum
MIC-6
Typical Tensile Strength (PSI)
23,900 psi
Typical Hardness
65
Hardness Scale
BHN
Typical Yield Strength (PSI)
15,200 psi
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Shape
Plate
Brinell Hardness
65 BHN
Mechanical Finish
Mill
Fabrication
Cast
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material Grade
MIC-6
Heat Treatable
Not Heat Treatable
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.