Aluminum Plate, 4 ft - L, 12 in - W

  • Mfr # 7810_12_48
  • Zoro # G902644392
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
0.5 in
Thickness (Decimal)
0.5 in
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7810_12_48
Zoro #
G902644392
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Thickness (Decimal)
0.5 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 48 in
Overall Length
4 ft
Overall Width
12 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Hardness Scale
BHN
Metal Fabrication Process
Cast
Thickness Tolerance
+/-0.005 in
Alloy Type - Aluminum
MIC-6
Finish
Unpolished
Typical Hardness
65
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
24,000 psi
Typical Yield Strength (PSI)
15,200 psi
Typical Tensile Strength (PSI)
23,900 psi
Straightness Tolerance
+/-0.05 in/ft
Material Grade
MIC-6
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Plate
Brinell Hardness
65 BHN
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews