Aluminum Plate, 4 ft - L, 24 in - W

  • Mfr # 13480_24_48
  • Zoro # G002646340
product price: 
$
1,626.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1.5 in
Temper
T651
Thickness (Decimal)
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13480_24_48
Zoro #
G002646340
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Thickness (Decimal)
1.5 in
Width and Length
24 in x 48 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Hardness Scale
BHN
Tensile Strength
80,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Thickness Tolerance
+/-0.039 in
Standards
ASTM B209
Typical Yield Strength (PSI)
73,000 psi
Finish
Unpolished
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
Mill
Material Grade
7075
Rockwell Hardness
87
Shape
Plate
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
150 BHN
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 1.5 in, Thickness Tolerance +/-0.039 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews