Shop ZORO SELECT

Aluminum Plate, 4 ft - L, 24 in - W

  • Mfr # 13896_24_48
  • Zoro # G902646396

product price: 
$
1,824.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
2.5 in
Temper
T651
Typical Hardness
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13896_24_48
Zoro #
G902646396
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
24 in x 48 in
Thickness (Decimal)
2.5 in
Overall Length
4 ft
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Hardness
150
Finish
Unpolished
Alloy Type - Aluminum
7075
Tensile Strength
80,000 psi
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Thickness Tolerance
+/-0.075 in
Typical Yield Strength (PSI)
73,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Standards
ASTM B209
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87
Material Grade
7075
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
150 BHN
Shape
Plate
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 2.5 in, Thickness Tolerance +/-0.075 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.