Shop ZORO SELECT

Aluminum Plate, 4 ft - L, 24 in - W

  • Mfr # 24P1.25-48
  • Zoro # G205400671

product price: 
$
1,708.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
19,000 psi
Thickness
1.25 in
Temper
T351
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24P1.25-48
Zoro #
G205400671
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
19,000 psi
Temper
T351
Thickness Tolerance
+0.039 in/0 in
Tensile Strength
11,000 psi
Gauge
1.25 in
Standards
ASTM B209
Shape
Plate
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Rockwell Hardness
75 BHN
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024
Shape Type
Plate
Heat Treatable
Heat Treatable
Brinell Hardness
47 BHN
Straightness Tolerance
+/-0.05 in/ft
Coating
Plain
Tolerance Rating
Standard
Fabrication
Hot Rolled
Flatness Tolerance
+/-0.0125 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 1.25 in, Thickness Tolerance +0.039 in/0 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, Brinell Hardness 47 BHN, Rockwell Hardness 75 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.