Shop ZORO SELECT
Additional $480.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Plate, 4 ft - L, 36 in - W
- Mfr # 12514_36_48
- Zoro # G705374960
product price:Â
$
2,452.99
/ea
Key Features
Material
Aluminum
Yield Strength
39,000 psi
Thickness
2.5 in
Temper
T651
Standards
ASTM B209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12514_36_48
- Zoro #
- G705374960
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 2.5 in
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 4 ft
- Overall Width
- 36 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Aluminum Plate
- Material
- Aluminum
- Yield Strength
- 39,000 psi
- Temper
- T651
- Standards
- ASTM B209
- Tensile Strength
- 46,000 psi
- Rockwell Hardness
- 60
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 93 BHN
- Material Grade
- 6061
- Heat Treatment
- No Heat Treatment
- Shape
- Plate
- System of Measurement
- Inch
- Includes Material Certificate
- Material Certificate with Lot Number
- Shape Type
- Plate
- Shell Material
- Aluminum
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Thickness 2.5 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 46,000 psi, Brinell Hardness 93 BHN, Rockwell Hardness 60, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.