Shop ZORO SELECT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Plate, 4 ft - L, 36 in - W
- Mfr # 15307_36_48
- Zoro # G305374629
product price:Â
$
1,572.99
/ea
Key Features
Material
Aluminum
Yield Strength
39,000 psi
Thickness
0.875 in
Temper
T651
Length Tolerance
+0.125 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15307_36_48
- Zoro #
- G305374629
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.875 in
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 4 ft
- Overall Width
- 36 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Aluminum Plate
- Material
- Aluminum
- Yield Strength
- 39,000 psi
- Temper
- T651
- Standards
- ASTM B209
- Tensile Strength
- 46,000 psi
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 93 BHN
- Shape Type
- Plate
- Shape
- Plate
- Rockwell Hardness
- 60
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Material Grade
- 6061
- Includes Material Certificate
- Material Certificate with Lot Number
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Thickness 0.875 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 46,000 psi, Brinell Hardness 93 BHN, Rockwell Hardness 60, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov