Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Aluminum Plate 5086, 24 in Overall L (Discontinued)

  • Mfr # 26286_24_24
  • Zoro # G805401535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26286_24_24
Zoro #
G805401535
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Nominal Size (WxL)
24 in x 24 in
Overall Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
17,000 psi
Temper
H32
Tensile Strength
38,000 psi
Material Grade
5086
Shape Type
Plate
Brinell Hardness
70
Mechanical Finish
Mill
Shape
Plate
Includes Material Certificate
Yes
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable

Description

Aluminum Plate, Material Aluminum, Material Grade 5086, Temper H32, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Thickness 0.375 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 38,000 psi, Brinell Hardness 70, Includes Material Certificate Yes, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.