Zoro Homepage

Aluminum Plate 5086, 24 in Overall L

  • Mfr # 26299_12_24

  • Zoro # G305401264


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.75 in
Temper
H32
Tensile Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26299_12_24
Zoro #
G305401264
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Tensile Strength
40,000 psi
Shape Type
Plate
Shape
Plate
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5086
Brinell Hardness
78 BHN
Heat Treatable
Not Heat Treatable

Description

Aluminum Plate, Material Aluminum, Material Grade 5086, Temper H32, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.75 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 40,000 psi, Brinell Hardness 78 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.