Shop ZORO SELECT

Aluminum Plate, 6 ft - L, 10 in - W

  • Mfr # 61F.375X10-72
  • Zoro # G101840342

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Gauge
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.375X10-72
Zoro #
G101840342
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width and Length
10 in x 72 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.016 in
Length Tolerance
+/-6 in
Overall Width
10 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Gauge
0.375 in
Typical Yield Strength (PSI)
37,000 psi
Typical Hardness
95
Standards
ASTM B221, AMS QQ-A-200/3
Thickness Tolerance
+/-0.008 in
Alloy Type - Aluminum
6061
Tensile Strength
42,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
42,000 psi
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Shape
Plate
Brinell Hardness
95 BHN
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Shape Type
Plate
Material Grade
6061
Maximum Temperature
300 Degrees F
Appearance
Plain
Vickers Hardness
Not Available
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Fabrication
Extruded
System of Measurement
Inch
Galvanized
Not Galvanized
Elongation
13 %
Coating
Plain
Flatness Tolerance
+/-0.1 in

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 10 in, Width Tolerance +/-0.016 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.