Shop ZORO SELECT

Aluminum Plate, 6 ft - L, 10 in - W

  • Mfr # 61F.75X10-72
  • Zoro # G501840324

product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Gauge
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.75X10-72
Zoro #
G501840324
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Length Tolerance
+/-6 in
Width Tolerance
+/-0.018 in
Width and Length
10 in x 72 in
Overall Width
10 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Gauge
0.75 in
Finish
Mill
Typical Yield Strength (PSI)
37,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Tensile Strength
42,000 psi
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.010 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Appearance
Plain
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Shape Type
Plate
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Maximum Temperature
300 Degrees F
Material Grade
6061
Brinell Hardness
95 BHN
Fabrication
Extruded
Elongation
13 %
Coating
Plain
Flatness Tolerance
+/-0.1 in
System of Measurement
Inch
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 10 in, Width Tolerance +/-0.018 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.