Shop ZORO SELECT

Aluminum Plate, 6 ft - L, 24 in - W

  • Mfr # CP2-72
  • Zoro # G202643774

product price: 
$
2,482.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
2 in
Temper
T6
Typical Yield Strength (PSI)
15,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP2-72
Zoro #
G202643774
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
2 in
Length Tolerance
+0.125 in/0 in
Width and Length
24 in x 72 in
Overall Width
24 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Typical Yield Strength (PSI)
15,200 psi
Alloy Type - Aluminum
MIC-6
Tensile Strength
23,900 psi
Finish
Unpolished
Metal Fabrication Process
Cast
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
23,900 psi
Hardness Scale
BHN
Gauge
2 in
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
65
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Material Grade
MIC-6
Heat Treatable
Not Heat Treatable
Fabrication
Cast
Brinell Hardness
65 BHN
System of Measurement
Inch
Shape Type
Plate
Galvanized
Not Galvanized
Tolerance Rating
Standard
Rockwell Hardness
60 HRB
Flatness Tolerance
+/-0.005 in
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Plate, Overall Length 6 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 2 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.