Aluminum Plate, 6 ft - L, 24 in - W

  • Mfr # cp.375x24-72
  • Zoro # G502644488
product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.375 in
Temper
T6
Metal Fabrication Process
Cast
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cp.375x24-72
Zoro #
G502644488
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width and Length
24 in x 72 in
Thickness (Decimal)
0.375 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Metal Fabrication Process
Cast
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Gauge
0.375 in
Thickness Tolerance
+/-0.005 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Finish
Unpolished
Typical Yield Strength (PSI)
15,200 psi
Tensile Strength
23,900 psi
Typical Tensile Strength (PSI)
23,900 psi
Hardness Scale
BHN
Alloy Type - Aluminum
MIC-6
Typical Hardness
65
Mechanical Finish
Mill
Material Grade
MIC-6
Fabrication
Cast
Brinell Hardness
65 BHN
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Shape
Plate
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
Coating
Plain
Tolerance Rating
Standard
Flatness Tolerance
+/-0.015 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Plate, Overall Length 6 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.