Shop ZORO SELECT

Aluminum Plate, 6 ft - L, 8 in - W

  • Mfr # 61P1.75X8-72
  • Zoro # G6881856

product price: 
$
770.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Length
6 ft
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61P1.75X8-72
Zoro #
G6881856
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Length
6 ft
Thickness (Decimal)
1.75 in
Width
8"
Width and Length
8 in x 72 in
Width Tolerance
+/-0.054 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
8 in
Wire Rope Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Hardness Scale
BHN
Thickness Tolerance
+/-0.014 in
Alloy Type
6061
Typical Hardness
95
Alloy Type - Aluminum
6061
Type
Corrosion Resistant
Finish
Unpolished
Typical Tensile Strength (PSI)
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
AMS QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Gauge
1.75 in
Brinell Hardness
95 BHN
Shape
Plate
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape Type
Plate
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Material Grade
6061
Fabrication
Extruded
Tolerance Rating
Standard
Coating
Plain
Flatness Tolerance
+/-0.075 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Rockwell Hardness
95 HRB
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1.75 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.