Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 13483_6_6
  • Zoro # G302646248

product price: 
$
57.99
/ea

Key Features

Material
Aluminum
Yield Strength
68,000 psi
Thickness
1 in
Temper
T7451
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13483_6_6
Zoro #
G302646248
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
68,000 psi
Temper
T7451
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Alloy Type - Aluminum
7050
Typical Yield Strength (PSI)
68,000 psi
Thickness Tolerance
+/-0.039 in
Typical Hardness
140
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Standards
AMS 4050
Tensile Strength
76,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7050
Shape
Plate
Heat Treatment
No Heat Treatment
Rockwell Hardness
84
Mechanical Finish
Mill
Brinell Hardness
140 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
1 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
1 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Plate, Material Aluminum, Material Grade 7050, Temper T7451, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.039 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 84

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.