Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 13488_6_6
  • Zoro # G102646424
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
3 in
Temper
T651
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13488_6_6
Zoro #
G102646424
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Alloy Type - Aluminum
7075
Typical Tensile Strength (PSI)
83,000 psi
Thickness Tolerance
+/-0.075 in
Typical Yield Strength (PSI)
73,000 psi
Standards
ASTM B209
Tensile Strength
80,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Hardness
150
Finish
Unpolished
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Shape
Plate
Material Grade
7075
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN
Rockwell Hardness
87
Shell Material
Aluminum

Dimensions

Thickness
3 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
3 in
Width Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 3 in, Thickness Tolerance +/-0.075 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews