Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 24F1.5X6-6
  • Zoro # G301840111
product price: 
$
85.29
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1.5 in
Temper
T351
Typical Hardness
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24F1.5X6-6
Zoro #
G301840111
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width and Length
6 in x 6 in
Width Tolerance
+/-0.044 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
1.5 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Hardness
120
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Tensile Strength (PSI)
68,000 psi
Alloy Type - Aluminum
2024
Typical Yield Strength (PSI)
47,000 psi
Tensile Strength
68,000 psi
Standards
AMS 4119, AMS 4120, ASTM B211
Finish
Mill
Thickness Tolerance
+/-0.014 in
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold Drawn
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Brinell Hardness
120 BHN
Material Grade
2024
Shape
Plate
Heat Treatment
Tempered
Appearance
Plain
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Rockwell Hardness
120 HRB
Elongation
15 %
Flatness Tolerance
+/-0.006 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 1.5 in, Thickness Tolerance +/-0.014 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 120 HRB

Ratings & reviews