Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 24F1X6-6
  • Zoro # G401840400
product price: 
$
65.39
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24F1X6-6
Zoro #
G401840400
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Standards
AMS 4119, AMS 4120, ASTM B211
Typical Yield Strength (PSI)
47,000 psi
Typical Hardness
120
Typical Tensile Strength (PSI)
68,000 psi
Thickness Tolerance
+/-0.012 in
Tensile Strength
68,000 psi
Alloy Type - Aluminum
2024
Hardness Scale
BHN
Metal Fabrication Process
Cold Drawn
Straightness Tolerance
Not Rated
Vickers Hardness
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Appearance
Plain
Rockwell Hardness
120 HRB
Shape
Plate
Maximum Temperature
300 Degrees F
Brinell Hardness
120 BHN
Material Grade
2024
Mechanical Finish
Mill
Fabrication
Cold Drawn
Minimum Temperature
-320 Degrees F
Elongation
15 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.006 in
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
1 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Thickness (Decimal)
1 in
Width Tolerance
+/-0.044 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 120 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews