Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 24F.75X6-6
  • Zoro # G601840194
product price: 
$
58.29
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.75 in
Temper
T351
Alloy Type - Aluminum
2024
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24F.75X6-6
Zoro #
G601840194
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width Tolerance
+/-0.044 in
Width and Length
6 in x 6 in
Thickness (Decimal)
0.75 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Alloy Type - Aluminum
2024
Standards
AMS 4119, AMS 4120, ASTM B211
Thickness Tolerance
+/-0.01 in
Finish
Mill
Tensile Strength
68,000 psi
Typical Hardness
120
Typical Tensile Strength (PSI)
68,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
47,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Cold Drawn
Straightness Tolerance
Not Rated
Fabrication
Cold Drawn
Material Grade
2024
Maximum Temperature
300 Degrees F
Shape
Plate
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Vickers Hardness
Not Available
Brinell Hardness
120 BHN
Appearance
Plain
Heat Treatment
Tempered
Rockwell Hardness
120 HRB
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Galvanized
Not Galvanized
Elongation
15 %
Flatness Tolerance
+/-0.006 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 0.75 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 120 HRB

Ratings & reviews