Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 61F1.25X6-6
  • Zoro # G001840909
product price: 
$
39.49
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1.25 in
Temper
T6511
Width and Length
6 in x 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1.25X6-6
Zoro #
G001840909
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width and Length
6 in x 6 in
Width Tolerance
+/-0.044 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
1.25 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
ASTM B221, AMS QQ-A-200/3
Thickness Tolerance
+/-0.012 in
Finish
Mill
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Tensile Strength
42,000 psi
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Rockwell Hardness
95 HRB
Appearance
Plain
Brinell Hardness
95 BHN
Fabrication
Extruded
Heat Treatable
Heat Treatable
Material Grade
6061
Minimum Temperature
-320 Degrees F
Shape
Plate
Mechanical Finish
Mill
Vickers Hardness
Not Available
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Elongation
13 %
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 1.25 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews