Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 61F.375X6-6
  • Zoro # G801840406
product price: 
$
17.89
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Thickness Tolerance
+/-0.008 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.375X6-6
Zoro #
G801840406
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Thickness (Decimal)
0.375 in
Width and Length
6 in x 6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.044 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Thickness Tolerance
+/-0.008 in
Typical Hardness
95
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Typical Tensile Strength (PSI)
42,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Tensile Strength
42,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Heat Treatment
Tempered
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Shape
Plate
Vickers Hardness
Not Available
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Material Grade
6061
Minimum Temperature
-320 Degrees F
Appearance
Plain
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Flatness Tolerance
+/-0.008 in
Elongation
13 %
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews