Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 61F4X6-6
  • Zoro # G401840912
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
4 in
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F4X6-6
Zoro #
G401840912
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 in
Width and Length
6 in x 6 in
Width Tolerance
+/-0.044 in
Thickness (Decimal)
4 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
Typical Hardness
95
Standards
ASTM B221, AMS QQ-A-200/3
Thickness Tolerance
+/-0.034 in
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Finish
Mill
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Material Grade
6061
Rockwell Hardness
95 HRB
Shape
Plate
Vickers Hardness
Not Available
Appearance
Plain
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
300 Degrees F
Heat Treatable
Heat Treatable
Fabrication
Extruded
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 4 in, Thickness Tolerance +/-0.034 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews