Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 61S6-6
  • Zoro # G701840568

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
6 in
Temper
T6511
Typical Tensile Strength (PSI)
42,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61S6-6
Zoro #
G701840568
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 in
Width and Length
6 in x 6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.044 in
Thickness (Decimal)
6 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Typical Hardness
95
Standards
ASTM B221, AMS QQ-A-200/3
Alloy Type - Aluminum
6061
Tensile Strength
42,000 psi
Typical Yield Strength (PSI)
37,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.044 in
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Vickers Hardness
Not Available
Shape
Plate
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Appearance
Plain
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Material Grade
6061
Fabrication
Extruded
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 6 in, Thickness Tolerance +/-0.044 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.