Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # CP2-6
  • Zoro # G002643868

product price: 
$
93.69
/ea

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
2 in
Temper
T6
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP2-6
Zoro #
G002643868
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Alloy Type - Aluminum
MIC-6
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Hardness
65
Gauge
2 in
Metal Fabrication Process
Cast
Typical Tensile Strength (PSI)
23,900 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.005 in
Tensile Strength
23,900 psi
Standards
ASTM B209
Typical Yield Strength (PSI)
15,200 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Mechanical Finish
Mill
Brinell Hardness
65 BHN
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Fabrication
Cast
Heat Treatable
Not Heat Treatable
Material Grade
MIC-6
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.005 in
Rockwell Hardness
60 HRB
Coating
Plain
Tolerance Rating
Standard
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
2 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Thickness (Decimal)
2 in
Width Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 2 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.