Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # CP.625-6
  • Zoro # G802644201
product price: 
$
30.89
/ea

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.625 in
Temper
T6
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP.625-6
Zoro #
G802644201
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.625 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Hardness Scale
BHN
Typical Yield Strength (PSI)
15,200 psi
Alloy Type - Aluminum
MIC-6
Typical Hardness
65
Thickness Tolerance
+/-0.005 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Standards
ASTM B209
Typical Tensile Strength (PSI)
23,900 psi
Finish
Unpolished
Metal Fabrication Process
Cast
Gauge
0.625 in
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
23,900 psi
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Fabrication
Cast
Shape
Plate
Brinell Hardness
65 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Material Grade
MIC-6
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
Coating
Plain
Flatness Tolerance
+/-0.015 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews