Shop ZORO SELECT

Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # SB-2024-0375-06-06
  • Zoro # G0441104

product price: 
$
90.89
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Standards
ASTM B209
Width Tolerance
+/-0.002 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-2024-0375-06-06
Zoro #
G0441104
UPC #
847554024034
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Length
6 in
Width
6"
Width and Length
6 in x 6 in
Thickness (Decimal)
0.375 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Standards
ASTM B209
Alloy Type - Aluminum
2024
Thickness Tolerance
+/-0.002 in
Alloy Type
2024
Typical Hardness
120
Type
Precision
Finish
Mill
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
65,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Tensile Strength
65,000 psi
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Heat Treatment
Tempered
Tolerance Rating
Standard
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
2024
Shape
Plate
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.