Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # SB-2024-1000-06-06
  • Zoro # G2372097
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-2024-1000-06-06
Zoro #
G2372097
UPC #
847554024447
Country of Origin
United States

Dimensions

Thickness
1 in
Length
6 in
Length Tolerance
+/-0.002 in
Width and Length
6 in x 6 in
Width Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Width
6"
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Hardness
120
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
65,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
47,000 psi
Alloy Type
2024
Finish
Mill
Standards
ASTM B209
Alloy Type - Aluminum
2024
Type
Precision
Tensile Strength
65,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 BHN
Mechanical Finish
Mill
Shape
Plate
Material Grade
2024
Heat Treatment
Tempered
Fabrication
Hot Rolled
Tolerance Rating
Standard
System of Measurement
Inch
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Rockwell Hardness
75 HRB
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews