Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # SB-6061-0625-06-06
  • Zoro # G2940366
product price: 
$
77.99
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.625 in
Temper
T651
Width
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-6061-0625-06-06
Zoro #
G2940366
UPC #
847554027554
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width
6"
Length
6 in
Width Tolerance
+/-0.002 in
Thickness (Decimal)
0.625 in
Length Tolerance
+/-0.002 in
Width and Length
6 in x 6 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Type
Precision
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Typical Tensile Strength (PSI)
45,000 psi
Finish
Mill
Alloy Type
6061
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Typical Hardness
95
Tensile Strength
45,000 psi
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Plate
Material Grade
6061
Galvanized
Not Galvanized
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews