Zoro Homepage
This item is Discontinued.
Zoro Select Aluminum Plate 6061, 18 in Overall L 9704_18_18

Aluminum Plate 6061, 18 in Overall L (Discontinued)

  • Mfr # 9704_18_18
  • Zoro # G305375213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9704_18_18
Zoro #
G305375213
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Overall Width
18 in
Overall Length
18 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
39,000 psi
Temper
T651
Tensile Strength
46,000 psi
Standards
ASTM B209
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Brinell Hardness
93 BHN
Material Grade
6061
System of Measurement
Inch
Shape
Plate
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Thickness 0.75 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 46,000 psi, Brinell Hardness 93 BHN, Rockwell Hardness 60, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.