Zoro Homepage

Aluminum Plate 6061, 36 in Overall L

  • Mfr # 24298_12_36

  • Zoro # G705374984


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.125 in
Temper
T651
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24298_12_36
Zoro #
G705374984
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Tensile Strength
45,000 psi
Standards
ASTM B209
Rockwell Hardness
60
Shape
Plate
Brinell Hardness
95
Heat Treatable
Heat Treatable
Material Grade
6061
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Mechanical Finish
Mill
System of Measurement
Inch
Shape Type
Plate

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 1.125 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.