Zoro Homepage

Aluminum Plate, 7 ft. L, 24" W

  • Mfr # AP3003H22TP/188-24x84

  • Zoro # G114561463


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Temper
H22
Thickness
0.188 in
Material
Aluminum
Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP3003H22TP/188-24x84
Zoro #
G114561463
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
24 in
Overall Length
7 ft

Details

Temper
H22
Item
Aluminum Tread Plate
Material
Aluminum
Thickness Tolerance
+/-0.01 in
Shape
Plate
Material Grade
3003
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Rockwell Hardness
C40
Fabrication
Cold Finished
Heat Treatable
Not Heat Treatable
Tensile Strength
22,000 psi
Brinell Hardness
40
Yield Strength
21,000 psi
Mechanical Finish
Mill
Maximum Temperature
1,100 Degrees F
Galvanized
Not Galvanized

Description

Aluminum Tread Plate, Aluminum, 3003, H22, Plate, 7 ft Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.188 in Thickness, Thickness Tolerance +/-0.01 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, C40 Rockwell Hardness, Includes Material Certificate No Certificates Included, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.