Zoro Homepage

Aluminum Plate 7050, 36 in Overall L

  • Mfr # 24871_12_36

  • Zoro # G305401004


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
68,000 psi
Thickness
1.25 in
Temper
T7451
Standards
AMS 4050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24871_12_36
Zoro #
G305401004
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
68,000 psi
Temper
T7451
Standards
AMS 4050
Tensile Strength
76,000 psi
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape Type
Plate
Mechanical Finish
Mill
Brinell Hardness
140 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Rockwell Hardness
84
Shape
Plate
Material Grade
7050

Description

Aluminum Plate, Material Aluminum, Material Grade 7050, Temper T7451, Plate, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 1.25 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 84, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 4050, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.