Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Plate 7075, 12 in Overall L

  • Mfr # 12871_12_12

  • Zoro # G602646641


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.75 in
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12871_12_12
Zoro #
G602646641
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width and Length
12 in x 12 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.75 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Alloy Type - Aluminum
7075
Typical Tensile Strength (PSI)
83,000 psi
Tensile Strength
80,000 psi
Hardness Scale
BHN
Standards
ASTM B209
Thickness Tolerance
+/-0.031 in
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN
Rockwell Hardness
87
Heat Treatment
No Heat Treatment
Material Grade
7075
Shape
Plate
Shape Type
Plate
System of Measurement
Inch
Mechanical Finish
Mill

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.031 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.